Over-the-Range Microwave
- Mfr # CHMR17GB
- Zoro # G223390244
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 7/8 in
Plug Type
3-Prong
Manufacturer Warranty Length
1 Year (Labor); 1 Year (Parts); 5 Years (Magnetron Tube for Microwave Part Only)
Turntable Material
Glass
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHMR17GB
- Zoro #
- G223390244
- UPC #
- 810064696923
- Country of Origin
- China
Dimensions
- Overall Height
- 16 7/8 in
- Manufacturer Warranty Length
- 1 Year (Labor); 1 Year (Parts); 5 Years (Magnetron Tube for Microwave Part Only)
- Overall Depth
- 17 5/8 in
- Overall Width
- 29 3/4 in
- Fits Chest Size
- (10) One-Touch Cooking Menus with Add 30 sec Mode, Cooktop Light, Light On/Off, ECO Mode, Hidden Vent, 2 Speed Vent and Vent Delay Off, Hood Fan, Three Defrost Modes: 1 lb Defrost, Time Defrost and Weight Defrost, Touch Control with LED Display
Details
- Plug Type
- 3-Prong
- Turntable Material
- Glass
- Voltage
- 120V
- Features
- (10) One-Touch Cooking Menus with Add 30 sec Mode, Cooktop Light, Light On/Off, ECO Mode, Hidden Vent, 2 Speed Vent and Vent Delay Off, Hood Fan, Three Defrost Modes: 1 lb Defrost, Time Defrost and Weight Defrost, Touch Control with LED Display
- Color
- Black
- Cooking Wattage
- 1,000 W
- Standards
- FCC
- Weight
- 54 lb
- Item
- Over-the-Range Microwave
- Oven Capacity
- 1.7 cu ft
- Housing Material
- Plastic, Steel
- Control Type
- Touchpad
- Current
- 14 A
- Wire Color
- Black
Description
Over-the-Range Microwave, Microwave Style Over the Range, Oven Capacity 1.7 cu ft, Overall Height 16 7/8 in, Overall Width 29 3/4 in, Overall Depth 17 5/8 in, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features (10) One-Touch Cooking Menus with Add 30 sec Mode, Cooktop Light, Light On/Off, ECO Mode, Hidden Vent, 2 Speed Vent and Vent Delay Off, Hood Fan, Three Defrost Modes: 1 lb Defrost, Time Defrost and Weight Defrost, Touch Control with LED Display
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.