Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14,000 BTU Portable Air Conditioner

  • Mfr # CCPACA14W6C

  • Zoro # G309756681


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Width
20.4 in
Includes
1*product, 1*manual
Height
33.5 in
Depth
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPACA14W6C
Zoro #
G309756681
UPC #
819813017163
Country of Origin
China

Dimensions

Width
20.4 in
Height
33.5 in
Depth
16.2 in

Details

Item
Portable Air Conditioner
Includes
1*product, 1*manual

Description

Multifunction 3 in 1 Air Conditioner, 24 Hour Timer Remote Control Air Conditioner, Modern Portable Air Conditioner, Commercial Cool, CCPACA14W6C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.