Shop COMMERCIAL COOL

2.6 Cu.Ft. Refrigerator

  • Mfr # CCR26W
  • Zoro # G423388348

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Power Source
Electric
Weight
41 lb
Current
15 A
Overall Depth
19 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCR26W
Zoro #
G423388348
UPC #
819813010966
Country of Origin
China

Dimensions

Overall Depth
19 1/4 in
Overall Width
17 1/2 in
Overall Height
25 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
Fits Chest Size
Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design

Details

Refrigerator Style
Mini
Power Source
Electric
Weight
41 lb
Color
White
Current
15 A
Features
Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design
Door Swing
Reversible
Refrigerant Type
R-600a
Item
2.6 Cu.Ft. Refrigerator
Frequency
60 Hz
Voltage
115V
Total Capacity
2.6 cu ft
Shelf Material
Glass
Control Type
Adjustable Dial
Standards
DOE 2014 Compliant
Includes
Ice Cube Tray
Number of Shelves
2
Defrost
Manual
Includes Freezer
Yes
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
White

Description

2.6 Cu.Ft. Refrigerator, Refrigerator Style Mini, Total Capacity 2.6 cu ft, Overall Height 25 in, Overall Width 17 1/2 in, Overall Depth 19 1/4 in, Color White, Number of Shelves 2, Defrost Manual, Includes Freezer Yes, Control Type Adjustable Dial, Current 15 A, Door Swing Reversible, Features Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design, Frequency 60 Hz, Includes Ice Cube Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.