Zoro Homepage

42 Ceiling Fan 5-Blade With Pull Chain And Light Kit

  • Mfr # CCF45P30

  • Zoro # G409257828


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
21.1 in
Includes
1*product, 1*manual
Depth
11.65 in
Assembled or Overall Height
8.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF45P30
Zoro #
G409257828
UPC #
810064692666
Country of Origin
China

Dimensions

Width
21.1 in
Length
11.65 in
Depth
11.65 in
Assembled or Overall Height
8.98 in

Details

Includes
1*product, 1*manual
Item
Ceiling Fan
Fan Blade Color
Black

Description

COMMERCIAL COOL 42 Contemporary Ceiling Fan with Lights, Cools up to 175 Sq. Ft., Ideal for Medium Sized Rooms, Equipped with Dual Chain, 5 Reversible Dual Finish Blades in Dark Walnut & Grey

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.