5.0 Cu.Ft. Upright Freezer
- Mfr # CCUL50W6
- Zoro # G923387834
product price:Â
$
326.99
/ea
Key Features
Product Type
Upright
Number of Shelves
4
Weight
81.6 lb
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
Standards
ETL, ETL Safety Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCUL50W6
- Zoro #
- G923387834
- UPC #
- 810064690075
- Country of Origin
- China
- Product Type
- Upright
- Number of Shelves
- 4
- Weight
- 81.6 lb
- Standards
- ETL, ETL Safety Listed
- Current
- 15 A
- Defrost
- Manual
- Color
- White
- Plug Type
- 3-Prong
- Voltage
- 115V
- Freezer Capacity
- 5 cu ft
- Refrigerant Type
- R-600a
- Control Type
- Thermostatic
- Door Swing
- Reversible
- Item
- 5.0 Cu.Ft. Upright Freezer
- Wire Color
- White
Dimensions
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
- Overall Height
- 47 3/4 in
- Overall Depth
- 22 1/4 in
- Overall Width
- 21 1/2 in
Description
5.0 Cu.Ft. Upright Freezer, Product Type Upright, Freezer Capacity 5 cu ft, Color White, Overall Height 47 3/4 in, Overall Width 21 1/2 in, Overall Depth 22 1/4 in, Control Type Thermostatic, Defrost Manual, Voltage 115V, Current 15 A, Door Swing Reversible, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor), Number of Shelves 4, Plug Type 3-Prong, Refrigerant Type R-600a, Standards ETL, ETL Safety Listed, Weight 81.6 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.