Shop COMMERCIAL COOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5.0 Cu.Ft. Upright Freezer
- Mfr # CCUL50B6
- Zoro # G023389493
product price:Â
$
384.99
/ea
Key Features
Product Type
Upright
Current
15 A
Standards
ETL, ETL Safety Listed
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
Refrigerant Type
R-600a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCUL50B6
- Zoro #
- G023389493
- UPC #
- 810064690068
- Country of Origin
- China
- Product Type
- Upright
- Item
- 5.0 Cu.Ft. Upright Freezer
- Current
- 15 A
- Standards
- ETL, ETL Safety Listed
- Refrigerant Type
- R-600a
- Control Type
- Thermostatic
- Freezer Capacity
- 5 cu ft
- Plug Type
- 3-Prong
- Defrost
- Manual
- Color
- Black
- Weight
- 81.6 lb
- Door Swing
- Reversible
- Number of Shelves
- 4
- Voltage
- 115V
- Wire Color
- Black
Dimensions
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
- Overall Depth
- 22 1/4 in
- Overall Height
- 47 3/4 in
- Overall Width
- 21 1/2 in
Description
5.0 Cu.Ft. Upright Freezer, Product Type Upright, Freezer Capacity 5 cu ft, Color Black, Overall Height 47 3/4 in, Overall Width 21 1/2 in, Overall Depth 22 1/4 in, Control Type Thermostatic, Defrost Manual, Voltage 115V, Current 15 A, Door Swing Reversible, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor), Number of Shelves 4, Plug Type 3-Prong, Refrigerant Type R-600a, Standards ETL, ETL Safety Listed, Weight 81.6 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.