Shop COMMERCIAL COOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6.0 Cu.Ft. Upright Freezer
- Mfr # CCUL60BV6
- Zoro # G023387369
product price:Â
$
449.99
/ea
Key Features
Plug Type
3-Prong
Number of Shelves
5
Voltage
115V
Refrigerant Type
R-600a
Weight
92.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCUL60BV6
- Zoro #
- G023387369
- UPC #
- 810064690020
- Country of Origin
- China
- Plug Type
- 3-Prong
- Number of Shelves
- 5
- Voltage
- 115V
- Refrigerant Type
- R-600a
- Weight
- 92.6 lb
- Freezer Capacity
- 6 cu ft
- Product Type
- Upright
- Color
- Black
- Door Swing
- Reversible
- Standards
- ETL, ETL Safety Listed
- Current
- 15 A
- Item
- 6.0 Cu.Ft. Upright Freezer
- Control Type
- Thermostatic
- Defrost
- Manual
- Wire Color
- Black
Dimensions
- Overall Height
- 55 1/8 in
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
- Overall Depth
- 22 1/4 in
- Overall Width
- 21 1/2 in
Description
6.0 Cu.Ft. Upright Freezer, Product Type Upright, Freezer Capacity 6 cu ft, Color Black, Overall Height 55 1/8 in, Overall Width 21 1/2 in, Overall Depth 22 1/4 in, Control Type Thermostatic, Defrost Manual, Voltage 115V, Current 15 A, Door Swing Reversible, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), 2 yr (Compressor), Number of Shelves 5, Plug Type 3-Prong, Refrigerant Type R-600a, Standards ETL, ETL Safety Listed, Weight 92.6 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.