Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9,000 BTU Portable Air Conditioner with Remote and WiFi Control

  • Mfr # CCP6JB

  • Zoro # G709756700


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
18.6 in
Includes
1*product, 1*manual
Height
34.4 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP6JB
Zoro #
G709756700
UPC #
810064693700
Country of Origin
China

Dimensions

Width
18.6 in
Height
34.4 in
Depth
15.5 in

Details

Item
Portable Air Conditioner
Includes
1*product, 1*manual

Description

COMMERCIAL COOL Portable Air Conditioner, Dehumidifier & Fan, Portable AC 9,000 BTU Bedroom AC Unit with 2 Remote Controls & Covers up to 400 Sq. Ft., Alexa & Wifi Enabled, Smart Air Conditioner, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.