Shop COMMERCIAL COOL

UprightFreezer, White, 3cuft, 31-5/8inH

  • Mfr # CCUL30W
  • Zoro # G622731204

product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 1/4 in
Plug Type
5-15P
Weight
44.1 lb
Number of Shelves
2
Door Style
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCUL30W
Zoro #
G622731204
UPC #
810194530036
Country of Origin
China

Dimensions

Overall Width
20 1/4 in
Overall Depth
18 7/8 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr (Limited)
Overall Height
31 5/8 in

Details

Plug Type
5-15P
Weight
44.1 lb
Color
White
Number of Shelves
2
Door Style
Solid
Freezer Capacity
3 cu ft
Perfomance
Residential
Control Type
Mechanical
Voltage
120V
Door Hinge
Swing
Standards
ETL Intertek
Temperature - Maximum
-0.4 Degrees F
Item
Upright Freezer
Product Type
Upright
Door Swing
Reversible
Energy Star Compliant
No
Number of Doors
1
Defrost
Manual
Refrigerant Type
R-600a
Temperature - Minimum
-11.2 Degrees F
Current
1.3 A
Wire Color
White

Description

Upright Freezer, Product Type Upright, Freezer Capacity 3 cu ft, Color White, Overall Height 31 5/8 in, Overall Width 20 1/4 in, Overall Depth 18 7/8 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 120V, Cord Length 6 ft, Current 1.3 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Manufacturer Warranty Length 1 yr (Limited), Maximum Temperature -0.4 Degrees F, Minimum Temperature -11.2 Degrees F, Number of Shelves 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.