This item is Discontinued.

Commercial Electric 2 ft. x 4 ft. 5000 Lumens Integrated LED Panel Light PN324A50A1-40

2 ft. x 4 ft. 5000 Lumens Integrated LED Panel Light (Discontinued)

  • Mfr # PN324A50A1-40
  • Zoro # G609945976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN324A50A1-40
Zoro #
G609945976
UPC #
192968000021
Country of Origin
United States

Description

The Commercial Electric Integrated LED 2 ft. x 4 ft. LED Edge-Lit flat panel produces a gentle and uniform illumination, offering state of the art energy efficient lighting. The low profile flat panel is constructed from high quality aluminum and superior materials offering an enduring performance against light degradation. The LED flat panel design is easy to install making replacement of traditional fixtures simple.High performance LEDs produce 5000 Lumens at 4000K bright whiteInput-voltage 120-Volt to 277-Volt ACOperating temperature range minus 25 degree C plus 40 degree CUL ratedEnergy saving 50-Watt LED fixture equivalent to 150-Watt traditional fixture0-Volt to 10-Volt dimmingDesigned for large commercial spacesCRI 80Lifetime: 50,000-hoursHigh efficacy up to 105 Lumens/WattT-grid clips includedMultiple knockouts for ease of installationDamp location rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.