This item is Discontinued.

Commercial Electric 4 in. Color Temperature Selectable Integrated LED Recessed Trim NS01cA09ER2-259

4 in. Color Temperature Selectable Integrated LED Recessed Trim (Discontinued)

  • Mfr # NS01cA09ER2-259
  • Zoro # G610034874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS01cA09ER2-259
Zoro #
G610034874
UPC #
192968700600
Country of Origin
United States

Description

The Commercial Electric 4 in. Color temperature select LED downlight is an easy way to upgrade your existing can lights to the sleek look of recessed lighting and LED energy efficient technology. These LED downlights are compatible with most dimmer switches and are equipped with a unique color temperature CCT changing technology. Now you can select your color temperature depending on your needs or preferences with the flip of a switch located on the back of the downlight. Test different color temperatures before installation and never be dissatisfied with CCT again. Color temperature of these LED downlights ranges from Warm White 2700K to Daylight 5000K, with three options in between: Soft White 3000K, Neutral White 3500K and Bright White 4000K. Using only 8.5-Watt of energy but produce brightness comparable to a 65-Watt incandescent bulb, these LED downlight bulbs are estimated to cost only $1.36 per year to operate. Additionally, these LED downlights are rated to last for 50,000 hours or approximately 34 years. That is 50 times longer than a traditional incandescent BR30 lightbulb, which these downlights are used most commonly to replace. Compatible with most 4 in. recessed housings and equipped with a medium E26 socket base adapter for easy installation.Brightness: 650 LumensDimmableENERGY STAR ratedCompatible with 4 in. cansColor temperature selectionLight appearance: 2700K - 5000KRated for use in wet locationsShatter resistantEnergy use: 8.5-WattLifetime: 50000 hours90 CRIMedium E26 socket base adapter included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.