This item is Discontinued.

Commercial Electric Ultra Slim 6 in. Color Selectable New Construction and Remodel Integrated LED Kit, 4PK 91478

Ultra Slim 6 in. Color Selectable New Construction and Remodel Integrated LED Kit, 4PK (Discontinued)

  • Mfr # 91478
  • Zoro # G411952094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91478
Zoro #
G411952094
UPC #
58219914786
Country of Origin
United States

Description

The Color Temperature Select Recessed Lighting Kits are the recessed lights of the future. Not only is each fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork. The integrated color changing switch is located on the cable so you can choose between a 2700, 3000, 3500, 4000 or 5000 Kelvin temperature to best suit your needs. 2700 or 3000 Kelvin is perfect for relaxing, 3500 or 4000 Kelvin is the ideal choice for everyday affairs and 5000 Kelvin is great for task lighting in a basement, hallway or work area. Energy Star certified, and IC rated for direct contact with insulation, these lights won't overheat, do not require a bulky can and will last for years to come - 50 000 hours or approximately 34 years if used for 4 hours per day to be exact. Wet rated and certified airtight, this 6 in. kit is perfect for your bathroom, drop ceilings, outdoor soffits, larger spaces and all general lighting applications.EASY INSTALL SLIM LED: an ultra-thin profile, integrated LED and a slim junction box will not interfere with your joists or ductwork. Effortless push and click quick connects allows for worry free, easy installation and are the choice of professional electricians. Actual hole size is 6.3 in.; Trim size: 7 in.LIGHT SPECS: 65W equivalent Integrated LED using only 12W - bright 800 lumens - 2700K/3000K/3500K/4000K or 5000K color temperature choice - 90 CRI for brighter colors - 105 degree beam angle - 50 000-hour 34 year lifespan - Energy Star CertifiedWET RATED AND AIRTIGHT: perfect for showers, bathrooms, outdoor soffits and all general lighting applicationsIC RATED: for direct contact with insulation - no recessed can required. CEC Title 24 CompliantDIMMABLE: fully dimmable from 100% to 10% with an LED compatible dimmer switch to create the perfect atmosphere dimmer switch sold separatelyENERGY STAR CERTIFIED: reduce energy, maintenance and cooling costs with an Energy Star certified integrated LED technology, meeting the highest Energy Star standards, this light is sure to be the highest quality product for years to come with no bulbs required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.