Zoro Homepage

6 ft Propane Hose Adapter for Portable Heater

  • Mfr # AH1

  • Zoro # G322809333


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1
Zoro #
G322809333
UPC #
810195000000
Country of Origin
China

Description

Our Commercial Heat 6 ftL Propane Hose Adapter is meticulously designed to ensure a seamless connection between your propane tank and appliances, such as portable heaters, and various propane heaters. Measuring an impressive 6 feet in length, this propane hose adapter provides an extended reach. Must be used with a fuel filter (Sold separately), optimizing your setup for uninterrupted performance and convenience. Crafted with precision, the Commercial Heat Propane Hose Adapter is the perfect addition to your propane heater accessories, facilitating compatibility with 1-lb, 5-lb, and 20-lb propane tanks (not included). Whether you ftre utilizing a 1lb propane tank for quick, on-the-go heating or a larger 20 lb propane tank for extended use, this versatile hose adapter offers unmatched adaptability. The POL connection attaches securely to the propane tank, ensuring a stable fuel supply without leaching oil into the system, thus maintaining the integrity and longevity of your appliances. Designed for use with the Commercial Heat CH9000 Portable Propane Heater, this hose adapter ensures a reliable connection, whether your setup requires a low-pressure or high-pressure tank. The hand-tighten swivels on each end of the propane tank adapter provide a secure, leak-free connection, allowing you to focus on your tasks without the worry of fuel leaks or interruptions. This propane hose extension is an indispensable tool for those who demand efficiency and reliability from their propane-powered systems.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.