150w Tunable CCT/PWR LED UFO
- Mfr # CLU11-150WS1BT2A1- BH40/50WD
- Zoro # G623366801
product price:Â
$
88.35
/ea
Key Features
Color
Black
Height
5.75 in
Includes
Mounting Hook
Fixture Voltage
120V to 277V
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLU11-150WS1BT2A1- BH40/50WD
- Zoro #
- G623366801
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 5.75 in
- Diameter
- 10.83 in
Details
- Color
- Black
- Includes
- Mounting Hook
- Fixture Voltage
- 120V to 277V
- Housing Material
- Aluminum
- Item
- LED UFO High Bay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.