Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 471/4inL, 151/2inW

  • Mfr # IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH
  • Zoro # G8343696

product price: 
$
761.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
Up to 60 ft
Light Distribution
General
Fixture Voltage
347V to 480V
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH
Zoro #
G8343696
UPC #
194994026280
Country of Origin
Mexico
Lighting Technology
LED
Lumens
48,017 lm
Light Distribution
General
Fixture Voltage
347V to 480V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
290 W
LED Replacement For
(10) Lamp T5HO, 875W MH
Fixture Lens Material
Acrylic
Fixture Series
IBG
Number of Light Bars
4
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Fixture Housing Color
White
Fixture Housing Material
Steel
Occupancy Sensor
No
Lighting Certification
DesignLights Consortium (DLC)
Emergency Battery Backup
No
Item
LED High Bay
Series
IBG
Housing Material
Steel
Dimmable
Yes
Reflector Material
Acrylic
Reflector Type
Enclosed
Fixture Warranty
5 yr Limited Warranty
Fixture Lens Type
Clear
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Rated Life
60,000 hr
Lumens per Watt
169 lm/W
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Voltage
347 to 480V AC
Color Rendering Index
80.0
Lamp Watts - Fixtures
284 W
Fixture Reflector Material
Acrylic
Housing Color
White
CA Title 24 Compliant
No
Lens Material
Acrylic
Number of Bulbs
0
Bay Light Type
High Bay
Bulbs Included
Yes
For Bulb Shape
Integrated LED
Ambient Temp. Range
-40 Degrees to 131 Degrees F
For Bulb Base Type
Integrated LED
For Bulb Type
Integrated LED
Housing Finish
Gloss
Ingress Protection Rating
Not Rated
Min. Ambient Temp.
-40 Degrees F
Lamp Type
Integrated LED
Max. Ambient Temp.
131 Degrees F
Maximum Fixture Wattage
290 W
Mounting Style
Ceiling, Suspended
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Light Output
48,017 lm
Ambient Temperature - Minimum
-40 Degrees F
Product Type
LED High Bay Fixture
Ambient Temperature - Maximum
131 Degrees F

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
47 3/8 in
Fixture Width
15 1/2 in
Fixture Height
2 3/4 in
Overall Height
2 3/4 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Width
15 1/2 in
Overall Length
47 1/4 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Nominal Length
47 1/4 in
Suggested Mounting Height - Minimum
30 ft
Suggested Mounting Height - Maximum
60 ft
Wire Rope Length
47 1/4 in
Length
47 1/4 in

Description

Suggested Fixture Mounting Height Up to 60 ft., 48,017 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 347 to 480, Max. Fixture Wattage 291.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 169.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products