Shop COMMERCIAL LED
See all product information
Create Account
8-15w LED PLC/PLT Replacment
- Mfr # CL97-8.15WCFABSRMF-00K
- Zoro # G823366809
product price:Â
$
15.95
/ea
Sold in multiples of 10 for
$159.50
Key Features
Color
White
Length
6.69 in
Width
1 in
Voltage
120V to 277V
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL97-8.15WCFABSRMF-00K
- Zoro #
- G823366809
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Item
- LED CFL Replacement
- Voltage
- 120V to 277V
- Material
- Glass
Dimensions
- Length
- 6.69 in
- Width
- 1 in
- Height
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.