
F24T5/4000K Dual Light 25PK
Mfr # CLT97-24WT5-40K-AB
Zoro # G705393374
product price: $302.99
/pk 25, $12.12/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
24W
Bulb Base Type
G5|Miniature Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLT97-24WT5-40K-AB
Zoro #
G705393374
UPC #
850018508520
Country of Origin
China
Dimensions
Length
45.75 in
Details
Item
Linear LED Bulb
Voltage
120-277V
Watts
24W
Bulb Base Type
G5|Miniature Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
Color Temperature
4000 K
Lumens
3050 lm
Bulb Beam Angle
200 Degrees
Color
Frost
Description
F24T5/4000K DUAL MODE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.