Zoro Homepage

F9T8/4K 2Ft Light 25PK

  • Mfr # CLT93-9WT8-840-2FT-B

  • Zoro # G005393371


product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
9W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT93-9WT8-840-2FT-B
Zoro #
G005393371
UPC #
850018508155
Country of Origin
China

Dimensions

Length
24 in
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
120-277V
Watts
9W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
Tube
Bulb Housing
Glass
Color Temperature
4000 K
Lumens
1200 lm
Color
Frost
Bulb Beam Angle
160 Degrees

Description

F9T8/4K 2FT 1250LM SNG/DB BYPASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.