LED -15w Dual Mode -UBEND Tube - Adj. CCT - Type A/B, 10PK
- Mfr # CLT97-15WU6AB4MS-25K
- Zoro # G315379867
product price:Â
$
218.99
/pk of 10, $21.90/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Bulb Shape
Tube
Bulb Housing
Glass
Color
Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLT97-15WU6AB4MS-25K
- Zoro #
- G315379867
- UPC #
- 850054701022
- Country of Origin
- China
Details
- Item
- Tube Light
- Voltage
- 120V to 277V
- Bulb Shape
- Tube
- Bulb Housing
- Glass
- Color
- Frost
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.