Shop COMMERCIAL LED
See all product information
Create Account
LED - 50w Adj. Power/CCT - VAPOR TIGHT FIXTURE, 6PK
- Mfr # CLVT12-4FT50W-H-TCP
- Zoro # G315379850
product price:Â
$
416.99
/pk of 6, $69.50/ea
Free Shipping & Returns
Key Features
Fixture Item
Vapor Tight
Voltage
120V to 277V
Housing Material
Polycarbonate
Fixture Shape
Linear
Housing Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLVT12-4FT50W-H-TCP
- Zoro #
- G315379850
- UPC #
- 850054701107
- Country of Origin
- China
- Fixture Item
- Vapor Tight
- Voltage
- 120V to 277V
- Housing Material
- Polycarbonate
- Fixture Shape
- Linear
- Housing Color
- Grey
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.