Shop COMMERCIAL LED
See all product information
Create Account
Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36"
- Mfr # CLW11M-805WMBRP
- Zoro # G505393369
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Wall Light Fixture
Watts
40|40-80|50|60|70|80|TUNABLE POWER
Color Temperature
5000 K
Lumens
11200 lm
Beam Angle
110 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLW11M-805WMBRP
- Zoro #
- G505393369
- UPC #
- 850018508285
- Country of Origin
- China
- Fixture Item
- Wall Light Fixture
- Watts
- 40|40-80|50|60|70|80|TUNABLE POWER
- Color Temperature
- 5000 K
- Lumens
- 11200 lm
- Beam Angle
- 110 Degrees
Dimensions
- Dimensions
- 14.37 x 9.33 x 7.36 in
Description
WALL PACK 80W5K TUNABLE POWER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.