This item is Discontinued.

Commercial Led Led Light 6PK CLC3-26W-E26 5000K

Led Light 6PK (Discontinued)

  • Mfr # CLC3-26W-E26 5000K
  • Zoro # G605393306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLC3-26W-E26 5000K
Zoro #
G605393306
UPC #
850018508568
Country of Origin
China

Dimensions

Length
6.50 in
Bulb Dia.
3.15 in

Details

Item
LED HID Lamp
Voltage
120-277V
Watts
26W
Bulb Base Type
E26 (Medium)
Bulb Shape
A23
Bulb Housing
Polycarbonate
Color Temperature
5000 K
Lumens
4000 lm
Bulb Beam Angle
360 Degrees
Color
Frost

Description

HID 26W-5000K-A23-E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.