Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Commercial Water Distributing Commercial Water Distributing EVERPURE-EV9618-02 Replacement Filter Cartridge EVERPURE-EV9618-02

Commercial Water Distributing EVERPURE-EV9618-02 Replacement Filter Cartridge (Discontinued)

  • Mfr # EVERPURE-EV9618-02
  • Zoro # G804059034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVERPURE-EV9618-02
Zoro #
G804059034
UPC #
-
Country of Origin
China

Description

The Everpure for coffee systems is a sanitary quick change cartridge which is easy to install and replace. Internal filter parts are never exposed to handling or contamination. The Everpure features Micro-Pure II media with AgION antimicrobial protection which inhibits any potential bacterial growth. The Everpure coffee filter is a 0.5 micron precoat filter cartridge for low flow, low volume brewers. The Everpure features a unique filter blend using activated carbon which reduces chlorine taste and odor and other offensive contaminants. Reduces health contaminants such as asbestos fibers and cryptosporidium and giardia cysts. Provides clear, fresh, premium quality ingredient water for consistently great tasting coffee and beverages and saves energy by reducing scale buildup.

Specification
  • Media - Micro-Pure II
  • Micron Rating (Nominal) - 0.5
  • Operating Pressure (psi) - 10 - 125
  • Operating Temperature (°F) - 35 - 100
  • Operating Temperature (°C) - 1.7 - 37.8
  • Flow Rate (gpm) - 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.