Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 gal Rectangular Cleaning Can/Trash Can, Black, 14 3/4 in

  • Mfr # 750801

  • Zoro # G1261959


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
2 gal
Container Shape
Rectangular
Color
Black
Height
32 1/4 in
Overall Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750801
Zoro #
G1261959
UPC #
653410003255
Country of Origin
United States

Dimensions

Height
32 1/4 in
Overall Width
14 3/4 in
Width/Diameter
14 3/4 in
Width
14 3/4 in
Depth
6 1/2 in
Diameter
14 3/4 in

Details

Container Capacity
2 gal
Item
Cleaning Can/Trash Can
Container Shape
Rectangular
Color
Black
Finish
Molded Polyethylene
Includes
(2) 1 gal Water Buckets, Mounting Brackets, Squeegee, Towel Dispenser
Container Mounting Style
Pole-Mounted
Mobility
Stationary
Features
Snap-Lock Towel Cover
Specific Container Material
Polyethylene
Container Product Grouping
Cleaning Can
Location
Outdoor
Material Grouping
Plastic
Top Type
Open
Lid Connection
Snap Lock
For Use With Lid Mfr. Model Number
Accommodates up to 10" squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size: 10" x 10"
Trash Container Capacity
2 gal
Product Type
Trash Can
Container Material
Polyethylene
Lid Type
Open

Description

Cleaning Can, Rectangular, Open, 2 gal, Black, Height 32 1/4 in, Width/Diameter 14 3/4 in, Depth 6 1/2 in, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Lock, Pole-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.