Zoro Homepage

42 gal. Trash Can

  • Mfr # 72045299

  • Zoro # G1261091


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Primary Container Color
Black Riverstone
Height
41.75 in
Container Capacity
42 gal
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72045299
Zoro #
G1261091
UPC #
653410005921
Country of Origin
United States

Dimensions

Height
41.75 in
Overall Width
18.5 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Black Riverstone
Primary Container Color
Black Riverstone
Container Capacity
42 gal
Material
Polyethylene

Description

StoneTec Trash Bin Dome 42 gal.,Blk Rvst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.