Shop HERITAGE
See all product information
30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 10 microns, Black
Mfr # Z6037MK R02
Zoro # G4185439
product price:Â $73.19
/pk 500, $0.15/eaKey Features
Capacity
30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
10 microns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z6037MK R02
Zoro #
G4185439
UPC #
98241037251
Country of Origin
United States
Dimensions
Thickness
10 microns
Size
30 in x 37 in
Height
37 in
Width
30 in
Details
Capacity
30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Black
Item
Trash Bags
Bags Per Roll
500
Package Configuration
20 Rolls of 25 Bags
Seal
Star
Application
Can Liner
Weight
14.4 lbs
% Recycled Content
0%
Description
Heritage High-Density Waste Can Liners, 30 gal, 10 microns, 30" x 37", Black, 500/Carton
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.