42 gallons Black, Polyethylene, 18.5 in
- Mfr # 72041499
- Zoro # G716549487
product price:
$
613.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
42 gallons
Color
Black
Height
41.75 in
Overall Width
18.5 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72041499
- Zoro #
- G716549487
- UPC #
- 653410006201
- Country of Origin
- United States
Dimensions
- Height
- 41.75 in
- Overall Width
- 18.5 in
Details
- Container Capacity
- 42 gallons
- Color
- Black
- Material
- Polyethylene
Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle thats as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant plastic that wont rust, dent or chip, and features an aluminum ashtray dome lid to keep the elements out and cigarettes properly extinguished.
- Ideal indoor or outdoor solution, perfect for any business
- Durable and built to last in the harshest weather conditions
- Environmentally friendly containers, molded from long-lasting recycled polyethylene that won’t rust, dent, chip and is graffiti-resistant
- Material is easy to maintain and clean, saving you time and hassle
- Panels ship inside the waste container – minimal assembly required
- Covered dome lid provides convenient access to disposal on all four sides – four 13′′ x 6′′ openings
- The innovative snap lid closure and unique patented Grab Bag system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off
- To deter theft or loss of lid for other reasons, such as extreme weather, we recommend purchase of the Base-to-Lid Security Cable and the Bolt-Down Anchor Hardware kit (Reference Accessories)
- Optional 42-gallon liner available to streamline maintenance needs
- 100% recyclable after use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.