8 gal. Half Moon Waste Receptable, Silver
Mfr # 780929
Zoro # G1260005
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
8 gal
Series
Precision Series(R)
Container Shape
Half Moon
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780929
Zoro #
G1260005
UPC #
653410003484
Country of Origin
Malaysia
Dimensions
Overall Width
13.5 in
Height
26 in
Details
Container Capacity
8 gal
Item
Trash Can
Series
Precision Series(R)
Container Shape
Half Moon
Color
Silver
Material
Stainless Steel
Lid Type
Flat with Top Opening
Description
Half-Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.