
Avante Series Dual Stream Black Trash/Recycling 55 Gallon Containers w/Open Top
Mfr # 787201MSA
Zoro # G114808629
product price:Â $1,225.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Container Capacity
2 x 55 gal units
Container Shape
Square
Height
40.5 in. ea unit
Overall Width
24.5 in. ea unit
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
787201MSA
Zoro #
G114808629
UPC #
653410014213
Country of Origin
United States
Dimensions
Height
40.5 in. ea unit
Overall Width
24.5 in. ea unit
Length
24.5 in. ea unit
Details
Container Capacity
2 x 55 gal units
Item
Institutional Plastic Can
Container Shape
Square
Color
Black w/ two lid colors
Lid Opening Mechanism
Open Top
Material
Polyethylene
Number of Openings
2
Location
Both
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.