Shop GEN
See all product information
Create Account
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 10 microns, Natural, 500 PK
Mfr # Z6036MN GR1
Zoro # G4189645
product price:Â
$
50.85
/pk of 500, $0.10/ea
Key Features
Capacity
30 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
10 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6036MN GR1
- Zoro #
- G4189645
- UPC #
- 98241158123
- Country of Origin
- United States
Dimensions
- Thickness
- 10 microns
- Size
- 30 in x 36 in
- Width
- 30 in
- Height
- 36 in
Details
- Capacity
- 30 gal
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Plastic
- Color
- Natural
- Item
- Trash Bags
- Package Configuration
- 20 Rolls of 25 Bags
- Bags Per Roll
- 500
- Application
- Can Liner
- Features
- Standard Rolls
- % Recycled Content
- 0%
- Seal
- Star
Description
GEN High Density Can Liners, 30 gal, 10 microns, 30" x 36", Natural, 500/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.