Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harbor 1 Waste/WSC, Gray

  • Mfr # 755103

  • Zoro # G1261834


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
28 gal
Series
Islander
Container Shape
Square
Color
Gray
Height
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755103
Zoro #
G1261834
UPC #
653410002258
Country of Origin
United States

Dimensions

Height
34 1/2 in
Overall Width
18 1/2 in
Depth
19 in
Overall Diameter
18 1/2 in

Details

Container Capacity
28 gal
Item
Outdoor Can
Series
Islander
Container Shape
Square
Color
Gray
Material
Polyethylene
Container Mounting Style
Free-Standing
Features
Interior Splash Guard Protects the Towels From Trash Area, Snap-Fit Lid Closure Secures Lid in Place, Generous 9"Sq. Trash Opening for Easy Disposal of Discards, Uses Standard 45-Gallon Trash Bags and Features Our Patented Grab Bag(TM) System to Secure Trash Liner in Place, Towel Dispenser Accommodates Standard Size 1 or 2-Ply Folded Paper Towels
Includes
Snap-Fit Lid
Container Basic Material
Plastic
Finish
Molded Polyethylene
For Use With
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Mobility
Stationary
Lid Type
Flat with Top Opening
Location
Outdoor
Container Product Grouping
Cleaning Can/Trash Can
Lid Connection
Snap Fit
Compatible Manufacturer Lid Part Number
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Includes Ashtray
Ashtray Not Included

Description

Cleaning Can/Trash Can, Square, Flat with Top Opening, 45 gal, Gray, Height 34 1/2 in, Width/Diameter 18 1/2 in, Depth 19 in, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.