Shop DEALMED
See all product information
Create Account
40 gal - 45 gal Trash Bags, 58 in x 46 in, 1.2 Mil, Clear
- Mfr # 781153
- Zoro # G106439398
product price:Â
$
69.99
/pk of 100, $0.70/ea
Key Features
Capacity
40 gal - 45 gal
Thickness
1.2 mil
Color
Clear
Width
58 in
Bags Per Roll
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781153
- Zoro #
- G106439398
- UPC #
- 817415021717
- Country of Origin
- United States
- Capacity
- 40 gal - 45 gal
- Color
- Clear
- Item
- Trash Bags
- Bags Per Roll
- 100
Dimensions
- Thickness
- 1.2 mil
- Size
- 58 in x 46 in
- Width
- 58 in
- Height
- 46 in
Description
Dealmed Trash Bag 40-45 Gal 40 x 46 1.2 mil Clear 10/Rl, 10/Cs - Premium Clear Liners: Heavy gauge film to handle demanding loads. Clear film helps stop theft and misplaced items from being discarded. Available in Coreless Rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.