
Side Entry Square Trash Receptacle, 25-Gal, Dual Flipper Lid, Dome Top, Black
Mfr # 775101
Zoro # G116124239
product price:Â $554.99
/eaKey Features
Container Capacity
25 gal
Container Shape
Square
Height
40.84 in
Overall Width
21.5 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
775101
Zoro #
G116124239
UPC #
653410014374
Country of Origin
United States
Dimensions
Height
40.84 in
Overall Width
21.5 in
Length
21.5 in
Details
Container Capacity
25 gal
Container Shape
Square
Color
Black
Material
Polyethylene
Includes
Liner
Description
Create a better experience for customers and waste management personnel with the new ergonomically designed Side Entry Receptacles. The durable 25-gallon waste, recycling and compost containers include a locking hinged door for quick and easy emptying. Elevate the customer experience with the convenient, double-sided flipper lid that prevents overflow, reduces odors and deters pests. Improve cleanliness and reduce confusion with optional tray return and stream decals making waste management hassle-free.
- Prevents outdoor elements from entering and joined container design eliminates risk of lid blowing
- Liner with integrated Grab BagTM system for simplified bag changes
- Hinged door includes built in lock to prevent unauthorized access
- Dual-sided flipper lid keeps waste out of sight to maintain a clean, sanitary appearance
- Heavy-duty polyethylene body is resistant to harsh weather, UV rays and graffiti
- Units are backed by a 1-year, risk-free warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.