Shop HERITAGE
See all product information
Create Account
60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black
Mfr # Z7660XK R01
Zoro # G8175888
product price:Â
$
75.89
/pk of 200, $0.38/ea
Key Features
Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
17 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7660XK R01
- Zoro #
- G8175888
- UPC #
- 98241021397
- Country of Origin
- United States
Dimensions
- Thickness
- 17 microns
- Size
- 38 in x 60 in
- Width
- 38 in
- Height
- 60 in
Details
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Polyethylene
- Color
- Black
- Item
- Trash Bags
- Weight
- 20 lbs
- Seal
- Star
- Application
- Can Liner
- % Recycled Content
- 0%
Description
High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.