Zoro Homepage

Waste Container, Gray

  • Mfr # 758703

  • Zoro # G1261940


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
40 gal
Series
Islander
Container Shape
Square
Color
Gray
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758703
Zoro #
G1261940
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Overall Width
34 in
Depth
16 in
Overall Diameter
34 in

Details

Container Capacity
40 gal
Item
Outdoor Can
Series
Islander
Container Shape
Square
Color
Gray
Material
Polyethylene
Finish
Molded Polyethylene
Features
Container Basic Material
Plastic
Includes
Snap-Fit Lid
For Use With
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Container Mounting Style
Free-Standing
Location
Outdoor
Lid Type
Flat with Top Opening
Mobility
Stationary
Container Product Grouping
Cleaning Can/Trash Can
Lid Connection
Snap Fit
Compatible Manufacturer Lid Part Number
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size

Description

Cleaning Can/Trash Can, Square, Flat with Top Opening, 40 gal, Gray, Height 34 in, Width/Diameter 34 in, Depth 16 in, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.