Zoro Homepage

Waste Container, Stainless Steel, 40 gal.

  • Mfr # 782129

  • Zoro # G1261843


product price: $1,398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Container Capacity
40 gal
Height
45 in
Container Shape
Oval
Material
Stainless Steel
Overall Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782129
Zoro #
G1261843
UPC #
653410006232
Country of Origin
China

Dimensions

Height
45 in
Overall Width
27.5 in

Details

Item
Outdoor Can
Container Capacity
40 gal
Container Shape
Oval
Material
Stainless Steel

Description

Waste Container,Stainless Steel,40 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.