Zoro Homepage

Waste Receptacle, Ashtray, SS, 20 gal.

  • Mfr # 78222999

  • Zoro # G1261825


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Color
Silver
Material
Stainless Steel
Lid Type
Ashtray
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78222999
Zoro #
G1261825
UPC #
-
Country of Origin
China

Dimensions

Height
43 in
Overall Width
21 in

Details

Container Capacity
20 gal
Item
Trash Can
Color
Silver
Material
Stainless Steel
Lid Type
Ashtray
Container Shape
Oval

Description

Waste Receptacle,Ashtray,SS,20 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.