Waste Receptacle, Ashtray, SS, 40 gal.
Mfr # 78232999
Zoro # G1261852
product price: $1,574.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Container Capacity
40 gal
Color
Silver
Material
Stainless Steel
Lid Type
Ashtray
Container Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78232999
Zoro #
G1261852
UPC #
-
Country of Origin
China
Dimensions
Overall Width
27.5 in
Height
45 in
Details
Container Capacity
40 gal
Item
Trash Can
Color
Silver
Material
Stainless Steel
Lid Type
Ashtray
Container Shape
Oval
Description
Waste Receptacle,Ashtray,SS,40 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.