This item is Discontinued.

Commercial Zone Products Window Squeegee, 8 in W, Straight, PK12 791512

Window Squeegee, 8 in W, Straight, PK12 (Discontinued)

  • Mfr # 791512
  • Zoro # G0744380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
791512
Zoro #
G0744380
UPC #
653410001992
Country of Origin
United States

Dimensions

Squeegee Blade Width
8 in
Length
30 1/2 in to 39 in
Blade Width
8 in
Minimum Handle Length
31 in
Maximum Handle Length
39 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Application
Windshield
Squeegee Handle Included
With Handle
Squeegee Frame Material
Aluminum
Connection Type
Tapered
Squeegee Blade Material
Polyethylene
Color
Silver
Squeegee Blade Count
Single
Handle Material
Aluminum
Frame Material
Aluminum
Blade Material
Polyethylene
Features
Recyclable
Blade Count
1
Includes Handle
Yes
Blade Shape
Straight
Connection Thread Type
Not Threaded
Product Type
Window Squeegee
Handle Color
Silver

Description

Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 8 in, Blade Material Polyethylene, Blade Shape Straight, Handle Color Silver, Handle Material Aluminum, FDA Compliant No, Product Type Window Squeegee, Application Windshield, Color Silver, Color Coding System No, Features Recyclable, Frame Material Aluminum, Maximum Handle Length 39 in, Minimum Handle Length 31 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.