
1-PORT FLUSH MT UNLOADED, SGL GANG M-SERIES, 108258419 IVORY (Discontinued)
- Mfr # M10L-246
- Zoro # G1234363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10L-246
Zoro #
G1234363
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.8 in
Depth
0.3 in
Height
2.8"
Details
Features
Used with M-Series modular information outlet
Mount Type
Flush Mount
Total Number of Sockets
1
Product Material
Thermoplastic
Product Name
1 Socket Faceplate
Product Color
Ivory
Product Type
Faceplate
Gang
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.