Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Commscope 1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 POWERSUM MPS100E-226

1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 POWERSUM (Discontinued)

  • Mfr # MPS100E-226
  • Zoro # G0166994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS100E-226
Zoro #
G0166994
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.2"
Height
0.8"
Width
0.8"

Details

Number of Ports
1
Connector Details
1 x RJ-45 Network Female
Product Name
PowerSUM Cat.5e Connector
Product Line
PowerSUM
Product Type
Network Connector
Product Color
Green
Contact Plating
Gold
Certifications & Standards
cUL, UL, ISO 9001:2008
Wiring
A/B Universal
Termination
110
Category
CATEGORY 5E
Sub Family
MPS100E JACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.