This item is Discontinued.

Commscope 1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E SL SERIES, YELLOW 1375191-8

1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E SL SERIES, YELLOW (Discontinued)

  • Mfr # 1375191-8
  • Zoro # G0186113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1375191-8
Zoro #
G0186113
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
30.48 mm | 1.2 in
Height
16.26 mm | 0.64 in
Width
14.48 mm | 0.57 in
Compatible Insulated Conductor Diameter, maximum
1.45 mm | 0.057 in
Contact Plating Thickness
1.27µm
Panel Thickness, recommended
1.6 mm | 0.063 in

Details

Cable Type
Unshielded
Color
Yellow
Termination Type
IDC
Plug Retention Force, minimum
89 N | 20.008 lbf
Safety Standard
CSA | cUL
Mounting
SL Series faceplates and panels
Flammability Rating
UL 94 V-0
Remote Powering
Fully supports the safe delivery of power over LAN cabling described by IEEE 802.3bt (Type 4) and complies with the unmating under electrical load requirements prescribed by IEC 60512-99-002
Contact Plating Material
Gold
Included
Strain relief cap
Panel Cutout, recommended
14.78 x 20.07 mm (0.58 x 0.79 in)
Material Type
Polycarbonate
Product Type
Modular jack
Portfolio
CommScope®
Compatible Conductor Gauge, solid
24to22 AWG
Contact Base Material
Beryllium copper
Safety Voltage Rating
150 Vac
Plug Insertion Life, minimum
750 times
Operating Temperature
-40°C to +70°C (-40°F to +158°F)
Transmission Standards
ANSI/TIA-568-C.2 | ISO/IEC 11801 Class D
ANSI/TIA Category
5e
Wiring
T568A | T568B
Product Series
SL Series
Outlet Type
Standard
Termination Tool
SL Termination tool
Compatible Conductor Gauge, stranded
26to24 AWG
Conductor Type
Solid | Stranded
Termination Punchdowns, minimum
200 times

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.