Zoro Homepage

48-PORT PATCH PANEL CAT6A, 110-MOD IP10 MOD BLACK, 2U, 760162818

  • Mfr # UNP-6A-DM-2U-48

  • Zoro # G0781926


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 4.7 in. L
Height
3-1/2 in
Width
19 in
Type
Straight
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNP-6A-DM-2U-48
Zoro #
G0781926
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 4.7 in. L
Height
3-1/2 in
Width
19 in
Length
4.7 in

Details

Item
Patch Panel
Type
Straight
Color
Black
Category
CATEGORY 6A
Number of Ports
48
Termination
110-MOD
Wiring
A/B Universal
Rack Units
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.