This item is Discontinued.

Commscope ANDREW 1/4" SUPERFLEXIBLE COAXLOW LOSS FOAM DIELECTRICFIRE RETARDANT B FSJ1RK-50B

ANDREW 1/4" SUPERFLEXIBLE COAXLOW LOSS FOAM DIELECTRICFIRE RETARDANT B (Discontinued)

  • Mfr # FSJ1RK-50B
  • Zoro # G300411343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSJ1RK-50B
Zoro #
G300411343
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius, multiple Bends
25.4 mm | 1 in
Diameter Over Dielectric
4.826 mm | 0.19 in
Diameter Over Jacket
7.62 mm | 0.3 in
Nominal Size
1/4 in
Minimum Bend Radius, Single Bend
25.4 mm | 1 in

Details

Jacket Material
Non-halogenated, fire retardant polyolefin
Jacket Color
Black
Capacitance
79.4 pF/m | 24.201 pF/ft
dc Resistance, Outer Conductor
7216 ohms/km | 2199.437 ohms/kft
EN50575 CPR Cable EuroClass Acidity Rating
a1
CENELEC
EN 50575 compliant, Declaration of Performance (DoP) available
EN50575 CPR Cable EuroClass Smoke Rating
s1a
Tensile Strength
68 kg | 149.914 lb
Number of Bends, typical
20
Smoke Index Test Method
IEC 61034
Fire Retardancy Test Method
IEC 60332-1 | IEC 60332-3-24 | NFPA 130-2010 | UL 1666/CATVR/CMR | UL 1685
Dielectric Material
Foam PE
EN50575 CPR Cable EuroClass Droplets Rating
d0
Number of Bends, minimum
15
Operating Temperature
-30 °C to +80 °C (-22 °F to +176 °F)
Flexibility
Superflexible
Cable Impedance
50 ohm ±1 ohm
Jacket Spark Test Voltage (rms)
4000 V
Inductance
0.2 µH/m | 0.061 µH/ft
Average Power, Inner Conductor Temperature
100 °C | 212 °F
Flat Plate Crush Strength
1.8 kg/mm | 100.795 lb/in
Average Power, Ambient Temperature
40 °C | 104 °F
Product Series
FSJ1-50B
Operating Frequency Band
1 -18000 MHz
Peak Power
6.4 kW
ISO 9001:2015
Designed, manufactured and/or distributed under this quality management system
EN50575 CPR Cable EuroClass Fire Performance
B2ca
Attenuation, Ambient Temperature
20 °C | 68 °F
Velocity
0.82
Storage Temperature
-30 °C to +80 °C (-22 °F to +176 °F)
Bending Moment
0.7 N-m | 6.196 in lb
Product Type
Coaxial wireless cable
Outer Conductor Material
Corrugated copper
Toxicity Index Test Method
IEC 60754-1 | IEC 60754-2
Inner Conductor OD
1.905 mm | 0.075 in
Insulation Resistance
100000 MOhms-km
dc Resistance, Inner Conductor
9.843 ohms/km | 3 ohms/kft
dc Test Voltage
1600 V
Installation temperature
-25 °C to +60 °C (-13 °F to +140 °F)
Outer Conductor OD
6.35 mm | 0.25 in
Inner Conductor Material
Copper-clad aluminum wire

Description

ANDREW 1/4" SUPERFLEXIBLE COAXLOW LOSS FOAM DIELECTRICFIRE RETARDANT BLACK

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.