This item is Discontinued.

Commscope Ca C7 2X4P Pi600C Sol Lszh 23 1711195-1

Ca C7 2X4P Pi600C Sol Lszh 23 (Discontinued)

  • Mfr # 1711195-1
  • Zoro # G505981702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711195-1
Zoro #
G505981702
UPC #
-
Country of Origin
Switzerland

Dimensions

Diameter Over Jacket, nominal
15.011 mm | 0.591 in
Cable Length
500.000 m | 1640.42 ft
Minimum Bend Radius, multiple Bends
60 mm | 2.362 in

Details

Cable Type
F/FTP (shielded)
Jacket Material
Low Smoke Zero Halogen (LSZH)
Jacket Color
White
Conductors, quantity
16
Insulation Material
Polyolefin
Cable Component Type
Horizontal
Installation temperature
0°C to +50°C (+32°F to +122°F)
Product Type
Twisted pair cable
Conductor Type, singles
Solid
Operating Temperature
-20°C to +60°C (-4°F to +140°F)
EN50575 CPR Cable EuroClass Droplets Rating
d1
ANSI/TIA Category
7
Segregation Class
d
Portfolio
NETCONNECT®
EN50575 CPR Cable EuroClass Smoke Rating
s2
Transmission Standards
ANSI/TIA-568.2-D | CENELEC EN 50288-4-1 | ISO/IEC 11801 Class F
Characteristic Impedance
100 ohm
EN50575 CPR Cable EuroClass Fire Performance
Dca
Shield (Tape) Material
Aluminum/Polyester
Conductor Gauge, singles
23 AWG
Pairs, quantity
8
Operating Voltage, maximum
80 V
CENELEC
EN 50575 compliant, Declaration of Performance (DoP) available
Transfer Impedance
Grade 2
EN50575 CPR Cable EuroClass Acidity Rating
a1
Coupling Attenuation
Type Ib
Conductor Material
Bare copper
Nominal Velocity of Propagation (NVP)
0.78
Characteristic Impedance Tolerance
±15 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.