
CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 10FT LT BLUE
Mfr # CPC6642-02F010
Zoro # G0664475
product price: $13.29
/eaKey Features
Shielded
U/Utp - Unshielded Twisted Pair
Features
Stranded
Length
10 FT. : 3.05 M
Cable Type
Category 5e
Connector Type
RJ45 TO RJ45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC6642-02F010
Zoro #
G0664475
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10 FT. : 3.05 M
Cable Length
10 ft
Details
Shielded
U/Utp - Unshielded Twisted Pair
Features
Stranded
Cable Type
Category 5e
Connector Type
RJ45 TO RJ45
Product Name
Cat.5e Patch Cable
Cable Characteristic
Patch Cable
Product Color
Blue
Connector on Second End Details
1 x RJ-45 Network - Male
Conductor
Copper
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Certifications & Standards
EIA/TIA-568B
Connector Type on First End
RJ-45 Network - Male
Family
POWERSUM
Sub Family
D8PS PATCH CORD
Type
Patch Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.