Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 14FT LT BLUE

  • Mfr # CPC6642-02F014

  • Zoro # G0636712


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Length
14 FT. : 4.27 M
Connector Type
RJ45 TO RJ45
Color
Blue
Sub Family
D8PS PATCH CORD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-02F014
Zoro #
G0636712
UPC #
-
Country of Origin
Unknown

Dimensions

Length
14 FT. : 4.27 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Sub Family
D8PS PATCH CORD
Type
Patch Cords
Family
POWERSUM
Category
CATEGORY 5E

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.