
CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 20FT DARK GRAY
Mfr # CPC6642-03F020
Zoro # G0610627
product price: $19.45
/eaSold in multiples of 5 for $97.25
Key Features
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Category
CATEGORY 5E
Sub Family
D8PS PATCH CORD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC6642-03F020
Zoro #
G0610627
UPC #
-
Country of Origin
Unknown
Dimensions
Length
20 FT. : 6.1 M
Details
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Category
CATEGORY 5E
Sub Family
D8PS PATCH CORD
Family
POWERSUM
Type
Patch Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.