Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 25FT DARK GRAY

  • Mfr # CPC6642-03F025

  • Zoro # G0629308


product price: $23.35
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Length
25 FT. : 7.62 M
Cable Type
Category 5e
Connector Type on Second End
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-03F025
Zoro #
G0629308
UPC #
-
Country of Origin
Unknown

Dimensions

Length
25 FT. : 7.62 M
Cable Length
25 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Cable Type
Category 5e
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Color
Dark Gray
Conductor
Copper
Product Name
Systimax Cat.5e Cable
Type
Patch Cords
Family
POWERSUM
Sub Family
D8PS PATCH CORD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.