This item is Discontinued.

Commscope CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 6FT LIGHT BLUE CPC6642-02F006

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 6FT LIGHT BLUE (Discontinued)

  • Mfr # CPC6642-02F006
  • Zoro # G0575697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-02F006
Zoro #
G0575697
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 FT. : 1.83 M
Cable Length
6 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Features
Stranded
Cable Type
Category 5e
Connector Type
RJ45 TO RJ45
Certifications & Standards
EIA/TIA-568B, cETL, ETL
Product Line
PowerSUM
Contact Plating
Gold
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Name
PowerSum D8PS Cat.5e U/UTP Patch Cable
Connector Type on Second End
RJ-45 Network - Male
Product Color
Blue
Product Type
Network Cable
Conductor
Copper
Connector on First End Details
1 x RJ-45 Network - Male
Sub Family
D8PS PATCH CORD
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.